Cayden Chandelier, 7-Light, 18 In.W x 16.75 In.H, Brushed Nickel/Clear + Etched Opal
- Mfr # 1946P-7R-BN
- Zoro # G711799962
product price:Â
$
1,322.00
/ea
Free Shipping & Returns
Key Features
Collection
Cayden
Width
18 in
Height
16.75 in
Standards
CETL
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1946P-7R-BN
- Zoro #
- G711799962
- UPC #
- 685659192537
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 16.75 in
- Canopy Dimensions
- 18"L x 18"W
- Cord/Wire Length
- 170"
Details
- Item
- Chandelier
- Finish
- Brushed Nickel
- Collection
- Cayden
- Standards
- CETL
- Number of Lights
- 7
- Lamp Watts
- 60
- Dimmable
- Yes
- Location Rating
- Damp
- Bulbs Included
- No
- Shade Finish/Color
- Clear + Etched Opal
- Bulb Base
- Medium
- Frame Material
- Steel
- Shade Material
- Glass
Description
Cylindrical shades are arranged in a dizzying spiral to establish a superb silhouette for this modern seven-light chandelier. Perfect over a staircase or dining table, the chandelier features a brushed nickel finish canopy and decorative cuffs, which complement etched opal and clear textured glass cylinders that combine to create a stunning display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.