
Cayden Pendant, 1-Light, 6.5 In.W x 16.75 In.H, Brushed Nickel/Clear + Etched Opal
Mfr # 1946P-BN
Zoro # G911799922
product price:Â $166.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Width
6.5 in
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1946P-BN
Zoro #
G911799922
UPC #
685659189131
Country of Origin
China
Dimensions
Height
16.75 in
Width
6.5 in
Canopy Dimensions
4.72"L x 4.72"W
Cord/Wire Length
170"
Details
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
CETL
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Bulb Base
Medium
Shade Finish/Color
Clear + Etched Opal
Description
Chic in brushed nickel, this modern one-light pendant is a decorative addition that brings sophisticated energy in any living or dining space. Superbly designed, it centers on a cylinder of etched opal glass that diffuses light beautifully and is augmented with a shorter cylinder of textured clear glass and a decorative cuff in a matching finish. Simply stunning in series over a kitchen island or alone in your den or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.