
Cayden Pendant, 1-Light, 6.5 In.W x 16.75 In.H, Brushed Nickel/Clear + Etched Opal
Mfr # 1946P-ROD-BN
Zoro # G611800065
product price:Â $224.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Width
6.5 in
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1946P-ROD-BN
Zoro #
G611800065
UPC #
685659194876
Country of Origin
China
Dimensions
Height
16.75 in
Width
6.5 in
Cord/Wire Length
170"
Canopy Dimensions
4.72"L x 4.72"W
Chain Length
Rods: 1x3"+1x6"+3x12"
Details
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Frame Finish
Brushed Nickel
Frame Material
Steel
Bulb Base
Medium
Description
A modern one-light pendant in always stylish brushed nickel introduces sophisticated energy and texture to your home decor. Superbly designed, it centers on a cylinder of etched opal glass that diffuses light beautifully and is augmented with a shorter cylinder of textured clear glass and a decorative cuff in a matching finish. Simply stunning in series over a kitchen island or alone in your den or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.