
Cayden Pendant, 1-Light, 6.5 In.W x 16.75 In.H, Modern Gold/Clear + Etched Opal
Mfr # 1946P-ROD-MGLD
Zoro # G011800009
product price:Â $240.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Width
6.5 in
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1946P-ROD-MGLD
Zoro #
G011800009
UPC #
685659194890
Country of Origin
China
Dimensions
Height
16.75 in
Width
6.5 in
Canopy Dimensions
4.72"L x 4.72"W
Chain Length
Rods: 1x3"+1x6"+3x12"
Cord/Wire Length
170"
Details
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Item
Pendant
Lamp Included
No
Standards
CETL
Lamp Watts
60
Dimmable
Yes
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Modern Gold
Frame Material
Steel
Shade Finish/Color
Clear + Etched Opal
Description
A modern one-light pendant in always stylish modern gold introduces sophisticated energy and texture to your home decor. Superbly designed, it centers on a cylinder of etched opal glass that diffuses light beautifully and is augmented with a shorter cylinder of textured clear glass and a decorative cuff in a matching finish. Simply stunning in series over a kitchen island or alone in your den or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.