Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeste 1 Light Floor Lamp, Olde Bronze And Clear Seedy

  • Mfr # FL120-OB

  • Zoro # G605835257


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Height
58.25"
Length
10.375"
Number of Bulbs
1
Material
Steel
Finish
Olde Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL120-OB
Zoro #
G605835257
UPC #
685659065909
Country of Origin
China

Dimensions

Height
58.25"
Length
10.375"
Width
8"
Cord/Wire Length
96 in

Details

Number of Bulbs
1
Material
Steel
Finish
Olde Bronze
Shade Material
Glass
Dimmable
Yes
Item
Floor Lamp
Standards
CUL/cETLu
Bulb Base Type
Medium
Max. Wattage
60 W
Rated Location
Dry
Series
Celeste
Shade Finish
Clear Seedy

Description

The vintage styling of the Celeste collection of floor and table lamps creates a look that is both whimsical and classic. Seedy glass shades are paired with an Olde Bronze or Brushed Nickel finish, giving these fixtures a timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.