Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chance 1 Light Pendant, Bronze & Matte Opal

  • Mfr # 100701BRZ-DMO14

  • Zoro # G505840801


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
14"
Width
14"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BRZ-DMO14
Zoro #
G505840801
UPC #
685659018806
Country of Origin
China

Dimensions

Height
11"
Length
14"
Width
14"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Glass
Item
Pendant
Finish
Bronze
Material
Steel
Dimmable
Yes
Series
Chance
Watts
150
Standards
CUL/cETLu
Shade Finish
Matte Opal
Rated Location
Dry
Bulb Base
Medium

Description

This bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a dome mottle opal glass shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.