Zoro Homepage

Chance 3 Light Billiard Light, Bronze & Bronze

  • Mfr # 147BRZ-MBRZ

  • Zoro # G305843156


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Length
50"
Width
14"
Height
13.5"
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147BRZ-MBRZ
Zoro #
G305843156
UPC #
685659075762
Country of Origin
China

Dimensions

Length
50"
Width
14"
Height
13.5"
Chain Length
2 x 72"
Canopy Dimensions
6-1/2 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Chance
UL Listed
CUL/cETLu
Style
traditional; classical; billiard
Rated Location
Dry

Description

Simple yet versatile detailing defines this beautiful three light fixture. Finished in bronze and paired with bronze metal shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm.72 inches of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.