Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chance/Bourbon 1 Light Pendant, Bronze & Golden Mottle

  • Mfr # 100701BRZ-AGM14

  • Zoro # G105840577


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
14"
Width
14"
Number of Lights
1
Style
spanish; craftsman; tiffany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BRZ-AGM14
Zoro #
G105840577
UPC #
685659018769
Country of Origin
China

Dimensions

Height
11"
Length
14"
Width
14"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
spanish; craftsman; tiffany
Shade Material
Glass
Item
Pendant
Finish
Bronze
Series
Chance/Bourbon
Material
Steel
Watts
150
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Golden Mottle
Rated Location
Dry
Bulb Base
Medium

Description

This bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with an angle golden mottle shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.