Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chase 1 Light Vanity, 18in. W x 4.5in. H, Matte Black

  • Mfr # 4100-18W-MB-LED

  • Zoro # G812674724


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
18 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-18W-MB-LED
Zoro #
G812674724
UPC #
685659195477
Country of Origin
China

Dimensions

Height
4.5 in
Width
18 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
ETL, CEC
Dimmable
Dimmable
Finish
Matte Black
Lamp Watts
18W
Location Rating
Damp
Includes
Bulbs
Color Rendering Index (CRI)
CRI>90
Shade Finish
Gloss Opal
Frame Material
Steel
Lumens
760

Description

Energy efficient, this modern one-light vanity fixture uses LED lights to create bright, even illumination in your stylish bath. The bar-style fixture adds linear appeal, while a decorative bracket design and matte black finish create a bold contrast. Silk white glass is used for the diffuser, ensuring lovely lighting for your bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.