Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chase 1 Light Vanity, 18in. W x 4.5in. H, Modern Gold

  • Mfr # 4100-18W-MGLD-LED

  • Zoro # G912674723


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
18 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-18W-MGLD-LED
Zoro #
G912674723
UPC #
685659195484
Country of Origin
China

Dimensions

Height
4.5 in
Width
18 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Finish
Modern Gold
Dimmable
Dimmable
Lamp Watts
18W
Standards
ETL, CEC
Location Rating
Damp
Includes
Bulbs
Color Rendering Index (CRI)
CRI>90
Frame Material
Steel
Shade Finish
Gloss Opal
Lumens
760

Description

Warm modern gold adds contrasting depth and dimension to a contemporary one-light LED vanity fixture. Striking over your sink and counter, it offers a linear profile complete with bracket details that add a touch of texture and depth. Silk white glass is soft and inviting, ensuring lovely illumination for all your morning and evening ablutions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.