Chase 1 Light Vanity, 23in. W x 4.5in. H, Brushed Nickel

  • Mfr # 4100-23W-BN-LED

  • Zoro # G412674728


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
23 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100-23W-BN-LED
Zoro #
G412674728
UPC #
685659195545
Country of Origin
China

Dimensions

Height
4.5 in
Width
23 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
ETL, CEC
Lamp Watts
23W
Finish
Brushed Nickel
Dimmable
Dimmable
Shade Finish
Gloss Opal
Includes
Bulbs
Frame Material
Steel
Location Rating
Damp
Color Rendering Index (CRI)
CRI>90
Lumens
1100

Description

Lean and modern, this contemporary linear vanity fixture is a fresh, modern design with integrated LEDs. A brushed nickel finish highlights its boxy frame, creating a clean, fresh silhouette augmented with silk white glass that creates even, diffused illumination perfect for beauty and grooming rituals in the morning and evening. Its straight overlays add architectural flair, a perfect touch to minimalist aesthetics.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.