Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chase 1 Light Vanity, 33in. W x 4.5in. H, Brushed Nickel

  • Mfr # 4100-33W-BN-LED

  • Zoro # G912674556


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
33 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-33W-BN-LED
Zoro #
G912674556
UPC #
685659195583
Country of Origin
China

Dimensions

Height
4.5 in
Width
33 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
ETL, CEC
Dimmable
Dimmable
Lamp Watts
33W
Finish
Brushed Nickel
Shade Finish
Gloss Opal
Frame Material
Steel
Location Rating
Damp
Includes
Bulbs
Color Rendering Index (CRI)
CRI>90
Lumens
1530

Description

Brighten a large vanity or bath with the energy efficient integrated LED features in a modern minimalist vanity light. Its long, lean silhouette is simple and straightforward, with architectural design details and a brushed nickel finish that add a hint of character and eye-catching flair. Silk white glass diffuses illumination beautifully, creating the perfect ambiance for grooming.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.