Zoro Homepage

Chase 1 Light Vanity, 33in. W x 4.5in. H, Chrome

  • Mfr # 4100-33W-CH-LED

  • Zoro # G112674561


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
33 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-33W-CH-LED
Zoro #
G112674561
UPC #
685659195576
Country of Origin
China

Dimensions

Height
4.5 in
Width
33 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Dimmable
Finish
Chrome
Lamp Watts
33W
Standards
ETL, CEC
Includes
Bulbs
Color Rendering Index (CRI)
CRI>90
Location Rating
Damp
Shade Finish
Gloss Opal
Frame Material
Steel

Description

Energy efficiency adds modern utility to the chic, linear silhouette of a contemporary LED vanity fixture. Silk white glass delivers excellent illumination that's even and bright, creating the right ambiance for daily grooming and beauty rituals. Its modern look is streamlined but warm, showing off a modern gold finish and bracket details that add the perfect touch of texture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.