Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chase 1 Light Vanity, 43in. W x 4.5in. H, Matte Black

  • Mfr # 4100-43W-MB-LED

  • Zoro # G112674622


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
43 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-43W-MB-LED
Zoro #
G112674622
UPC #
685659195590
Country of Origin
China

Dimensions

Height
4.5 in
Width
43 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Watts
46W
Standards
ETL, CEC
Finish
Matte Black
Dimmable
Dimmable
Shade Finish
Gloss Opal
Location Rating
Damp
Frame Material
Steel
Color Rendering Index (CRI)
CRI>90
Includes
Bulbs

Description

Add definition to your modern bath with this contemporary LED vanity fixture in matte black. Its rich finish creates contrast against a silk white glass diffuser, delivering inviting, even illumination to your bath. Bracket details create the perfect hint of detail while its integrated LEDs ensure energy efficiency.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.