Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsey 3 Light Flush Mount, Bronze & Matte Opal

  • Mfr # 314F3-BRZ

  • Zoro # G305835564


product price: $74.00
/ea

Key Features

Length
14"
Width
14"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314F3-BRZ
Zoro #
G305835564
UPC #
685659009019
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
6.5"
Canopy Dimensions
14 in x 14 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Series
Chelsey
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal

Description

With large, bold bronze detailing and a warm glowing matte opal shade, this flush mount is a testament to modern simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.