Zoro Homepage
This item is Discontinued.
Z-Lite Chelsey 3 Light Semi Flush Mount, Bronze & Matte Opal 314SF-BRZ

Chelsey 3 Light Semi Flush Mount, Bronze & Matte Opal (Discontinued)

  • Mfr # 314SF-BRZ
  • Zoro # G505841723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314SF-BRZ
Zoro #
G505841723
UPC #
685659009071
Country of Origin
China

Dimensions

Length
15-3/4 in
Width
15-3/4 in
Height
11-1/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Chelsey
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Matte Opal
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Frame Material
Steel
Shade Finish
Matte Opal
Frame Finish
Bronze
Bulb Wattage
100 W

Description

With large, bold bronze detailing and a warm glowing matte opal shade, this semi-flush is a testament to modern simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.