Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chloe 1 Light Pendant, Olde Brass & Clear

  • Mfr # 490P10-OBR

  • Zoro # G805840815


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
10"
Width
10"
Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490P10-OBR
Zoro #
G805840815
UPC #
685659153361
Country of Origin
China

Dimensions

Height
10"
Length
10"
Width
10"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Shade Material
Glass
Item
Pendant
Finish
Olde Brass
Watts
100
Standards
CUL/cETLu
Series
Chloe
Dimmable
Yes
Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry

Description

Define your modern space with the eye-catching, streamlined presence of this one-light pendant. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with an olde-brass finish. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.