Zoro Homepage

Chloe 3 Light island, Brushed Nickel & Clear

  • Mfr # 490P10-3L-BN

  • Zoro # G205842976


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Length
36"
Width
10"
Height
10"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490P10-3L-BN
Zoro #
G205842976
UPC #
685659153330
Country of Origin
China

Dimensions

Length
36"
Width
10"
Height
10"
Chain Length
Rods: 18x12" + 3x6" + 3x3"
Cord/Wire Length
110 in
Canopy Dimensions
29-1/2 in x 4-3/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
Transitional, Coastal, Seaside, Urban, Restoration
Shade Material
Glass
Series
Chloe
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear

Description

Define your modern space with the eye-catching, streamlined presence of this billiard style three-light pendant. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with a brushed nickel finish. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.