Chloe Chandelier, 3-Light, 20 In.W x 9.5 In.H, Matte Black/Clear

  • Mfr # 490P10-3R-MB

  • Zoro # G111799319


product price:  $364.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Finish
Matte Black
Lamp Watts
100
Width
20 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490P10-3R-MB
Zoro #
G111799319
UPC #
685659188936
Country of Origin
China

Dimensions

Width
20 in
Length
20"
Height
9.5 in
Canopy Dimensions
13.75"L x 13.75"W
Cord/Wire Length
110"
Chain Length
Rods: 15x12" + 3x6"+ 3x3"

Details

Item
Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Lamp Watts
100
Dimmable
Yes
Material
Steel
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection
Chloe
Number of Lights
3
Standards
UL/ CUL Certified
Series
Chloe
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry
Shade Material
Glass
Frame Material
Steel
Bulbs Included
No
Frame Finish
Matte Black
Location Rating
Dry
Shade Finish/Color
Clear

Description

Define your modern space with the eye-catching, streamlined presence of this contemporary three-light chandelier. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with a matte black. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.