Chloe Linear Chandelier, 3-Light, 10 In.W x 36 In.L x 9.5 In.H, Matte Black/Clear

  • Mfr # 490P10-3L-MB

  • Zoro # G211799301


product price:  $380.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Finish
Matte Black
Number of Lights
3
Material
Steel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490P10-3L-MB
Zoro #
G211799301
UPC #
685659188943
Country of Origin
China

Dimensions

Length
36 in
Width
10 in
Height
9.5 in
Cord/Wire Length
110"
Canopy Dimensions
29.5"L x 4.75"W
Chain Length
Rods: 18x12" + 3x6" + 3x3"

Details

Item
Linear Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Number of Lights
3
Material
Steel
Dimmable
Yes
Collection
Chloe
Lamp Watts
100
Standards
UL/ CUL Certified
Style
Transitional, Coastal, Seaside, Urban, Restoration
Series
Chloe
Shade Finish
Clear
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Dry
Bulbs Included
No
Shade Finish/Color
Clear

Description

Define your modern space with the eye-catching, streamlined presence of this linear style three-light chandelier. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with a matte black finish. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.