Chloe Pendant, 1-Light, 10 In.W x 9.5 In.H, Matte Black/Clear

  • Mfr # 490P10-MB

  • Zoro # G811799350


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
10"
Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection Name
Chloe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490P10-MB
Zoro #
G811799350
UPC #
685659188950
Country of Origin
China

Dimensions

Height
9.5 in
Length
10"
Width
10 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection Name
Chloe
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
100 W
Material
Steel
Standards
UL/ CUL Certified
Dimmable
Yes
Series
Chloe
Lamp Watts
100
Lamp Included
No
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear
Frame Finish
Matte Black
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
Clear

Description

Define your modern space with the eye-catching, streamlined presence of this one-light pendant. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with a matte black finish. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.