Zoro Homepage

Chloe Pendant, 1-Light, 14 In.W x 9.5 In.H, Matte Black/Clear

  • Mfr # 490P14-MB

  • Zoro # G111800060


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
14"
Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection Name
Chloe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490P14-MB
Zoro #
G111800060
UPC #
685659188967
Country of Origin
China

Dimensions

Height
9.5 in
Length
14"
Width
14 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection Name
Chloe
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Chloe
Watts
100 W
Lamp Watts
100
Dimmable
Yes
Material
Steel
Standards
UL/ CUL Certified
Lamp Included
No
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Shade Finish/Color
Clear
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Dry

Description

Define your modern space with the eye-catching, streamlined presence of this one-light pendant. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with a matte black finish. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.