Shop Z-LITE
See all product information
Create Account
Clara Polished Nickel 1 Light Wall Sconce
- Mfr # 2013-1S-PN
- Zoro # G522843007
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Height
26-1/4 in
Width
5-1/2 in
Fixture Voltage
120V
Series
Clara
Shade Color
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2013-1S-PN
- Zoro #
- G522843007
- UPC #
- 685659211009
- Country of Origin
- China
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Series
- Clara
- Shade Color
- Polished Nickel
- Damp/Wet Rating
- Damp
- Body Material
- Steel
- Shade Material
- Glass
- Includes
- Installation hardware
- Shade Finish
- Clear
Dimensions
- Height
- 26-1/4 in
- Width
- 5-1/2 in
- Length
- 6-1/2 in
Description
Clean lines and clear glass pair with a polished nickel finish to bring gleaming elegance to this transitional one-light wall sconce. From the Clara collection, it sparkles with refinement, showing off a single candelabra light tucked within a tall, tapered glass shade. A slim stem and stepped wall plate add dimension and depth to this impeccable design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.