Zoro Homepage

Clarion 2 Light Flush Mount, Matte Black & Inner Clear Water & Outer Clear

  • Mfr # 493F2-MB

  • Zoro # G205835992


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493F2-MB
Zoro #
G205835992
UPC #
685659174694
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Clarion
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Finish
Inner Clear Water & Outer Clear
Shade Material
Glass

Description

Both contemporary and classic in design, this two-light flush mount light with a clear water glass shade is a lovely lighting solution for your entryway or bedroom. A round silhouette in a bronze steel frame provides a clean design that blends with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.