Zoro Homepage

Clarion 3 Light Flush Mount, Brushed Nickel & Inner Clear Water & Outer Clear

  • Mfr # 493F3-BN

  • Zoro # G505835999


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493F3-BN
Zoro #
G505835999
UPC #
685659174779
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
6.25"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Series
Clarion
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
3
Shade Finish
Inner Clear Water & Outer Clear
Rated Location
Damp
Shade Material
Glass

Description

Both contemporary and classic in design, this two-light flush mount light with a clear water glass shade is a lovely lighting solution for your entryway or bedroom. A round silhouette in a rubbed brass steel frame provides a clean design that blends with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.