Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarion 4 Light Flush Mount, Bronze & Inner Clear Water & Outer Clear

  • Mfr # 493F4-BRZ

  • Zoro # G405835327


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Length
20.75"
Width
20.75"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493F4-BRZ
Zoro #
G405835327
UPC #
685659174823
Country of Origin
China

Dimensions

Length
20.75"
Width
20.75"
Height
6.25"
Canopy Dimensions
20-3/4 in x 20-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Clarion
Housing Material
Steel
Number of Light Bulbs Required
4
Shade Finish
Inner Clear Water & Outer Clear
Shade Material
Glass
Rated Location
Damp

Description

This four-light flush mount light brings a modern feel to any room in your home with its sleek, steel construction and clear water glass shade. Ideal for hallways, entryways, and bedrooms, this fixture comes in a brushed nickel finish for a versatile style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.