Zoro Homepage

Clarion 4 Light Flush Mount, Rubbed Brass & Inner Clear Water & Outer Clear

  • Mfr # 493F4-RB

  • Zoro # G805835699


product price: $566.00
/ea
Free Shipping & Returns

Key Features

Length
20.75"
Width
20.75"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493F4-RB
Zoro #
G805835699
UPC #
685659174861
Country of Origin
China

Dimensions

Length
20.75"
Width
20.75"
Height
6.25"
Canopy Dimensions
20-3/4 in x 20-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Housing Material
Steel
Series
Clarion
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Shade Material
Glass
Shade Finish
Inner Clear Water & Outer Clear
Rated Location
Damp

Description

This four-light flush mount light brings a modern feel to any room in your home with its sleek, steel construction and clear water glass shade. Ideal for hallways, entryways, and bedrooms, this fixture comes in a polished nickel finish for a versatile style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.