Claudelle 1-Light Wall Sconce, 5.75 in W x 14 in H, Matte Black

  • Mfr # 4014-1S-MB

  • Zoro # G616319654


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Dimmable
Yes
Lamp Base
Candelabra
Housing Material
Steel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-1S-MB
Zoro #
G616319654
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Length
8.5 in
Height
14 in

Details

Dimmable
Yes
Lamp Base
Candelabra
Item
Wall Sconce
Housing Material
Steel
Watts
60W
Finish
Matte Black
Number of Bulbs
1
Series
Claudelle
Standards
UL/CUL
Shade Material
Fabric
Canopy/Backplate
5" W x 5" H
Rated Location
Dry
Shade Finish
White

Description

Where simplicity meets fluid design, this sconce brings a poetic silhouette to the everyday. Its slim matte black arm arcs gracefully under a white fabric shade, adding a gentle curve to any vertical space. Perfect for modern or transitional settings, its a small fixture with big design presence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.