
Claudelle 1-Light Wall Sconce, 5.75 in W x 14 in H, Matte Black + Modern Gold
Mfr # 4014-1S-MB-MGLD
Zoro # G316319848
product price:Â $92.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
Candelabra
Length
8.5 in
Dimmable
Yes
Series
Claudelle
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4014-1S-MB-MGLD
Zoro #
G316319848
UPC #
-
Country of Origin
China
Dimensions
Length
8.5 in
Width
5.75 in
Height
14 in
Details
Item
Wall Sconce
Lamp Base
Candelabra
Dimmable
Yes
Series
Claudelle
Housing Material
Steel
Finish
Matte Black, Modern Gold
Standards
UL/CUL
Number of Bulbs
1
Watts
60W
Canopy/Backplate
5" W x 5" H
Shade Material
Fabric
Rated Location
Dry
Shade Finish
White
Description
Coming complete with a sleek matte black and gold finish, this sconce brings high-style contrast to the wall. The white fabric shade diffuses a warm, inviting glow, while the curved arm adds a soft sense of movement. Its a refined detail for spaces that value minimalism with just a touch of glamour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.