
Claudelle 1-Light Wall Sconce, 5.75 in W x 14 in H, Textured White
Mfr # 4014-1S-TW
Zoro # G716319868
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Height
14 in
Watts
60W
Width
5.75 in
Standards
UL/CUL
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-1S-TW
Zoro #
G716319868
UPC #
-
Country of Origin
China
Dimensions
Height
14 in
Width
5.75 in
Length
8.5 in
Details
Watts
60W
Item
Wall Sconce
Standards
UL/CUL
Lamp Base
Candelabra
Finish
Textured White
Housing Material
Steel
Number of Bulbs
1
Dimmable
Yes
Series
Claudelle
Shade Finish
White
Shade Material
Fabric
Rated Location
Dry
Canopy/Backplate
5" W x 5" H
Description
Soft to the eye and elegant in motion, this sconce delivers beauty in the smallest of forms. The textured white arm flows upward with quiet grace, cradling a white fabric shade that casts a gentle, flattering glow. It is a natural fit for light-filled interiors, coastal palettes, or romantic corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.