
Claudelle 1-Light Wall Sconce, 5.75 in W x 24 in H, Matte Black + Modern Gold
Mfr # 4014-1SA-MB-MGLD
Zoro # G116319871
product price:Â $106.00
/ea
Free Shipping & Returns
Key Features
Width
5.75 in
Length
8 in
Housing Material
Steel
Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-1SA-MB-MGLD
Zoro #
G116319871
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Length
8 in
Height
24 in
Details
Finish
Matte Black, Modern Gold
Item
Wall Sconce
Housing Material
Steel
Watts
60W
Standards
UL/CUL
Dimmable
Yes
Lamp Base
Candelabra
Series
Claudelle
Number of Bulbs
1
Shade Material
Fabric
Shade Finish
White
Rated Location
Dry
Canopy/Backplate
5" W x 5" H
Description
Blending organic form with a two-tone twist, this sconce elevates its minimalist frame with a hint of luxe. The matte black-and-gold finish brings depth to the delicate silhouette, while the white fabric shade diffuses light with warmth and grace. From glam powder rooms to sleek hallways, it fits in anywhere with quiet confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.