
Claudelle 1-Light Wall Sconce, 5.75 in W x 24 in H, Textured White
Mfr # 4014-1SA-TW
Zoro # G216319788
product price: $96.00
/ea
Free Shipping & Returns
Key Features
Series
Claudelle
Lamp Base
Candelabra
Height
24 in
Standards
UL/CUL
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-1SA-TW
Zoro #
G216319788
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
5.75 in
Length
8 in
Details
Series
Claudelle
Lamp Base
Candelabra
Finish
Textured White
Standards
UL/CUL
Item
Wall Sconce
Housing Material
Steel
Number of Bulbs
1
Dimmable
Yes
Watts
60W
Canopy/Backplate
5" W x 5" H
Shade Finish
White
Shade Material
Fabric
Rated Location
Dry
Description
Delicate in design yet striking in presence, this sconce adds a sculptural softness to the wall. The textured white finish offers a clean, airy feel, while the curved arm and fabric shade mimic the gentle arc of a bloom. Its a versatile accent that freshens up any room with subtle elegance and a light designer touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.