
Claudelle 1-Light Wall Sconce, 5.75 in W x 24 in H, Textured White + Modern Gold
Mfr # 4014-1SA-TW-MGLD
Zoro # G216319818
product price:Â $98.00
/ea
Free Shipping & Returns
Key Features
Standards
UL/CUL
Number of Bulbs
1
Series
Claudelle
Length
8 in
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-1SA-TW-MGLD
Zoro #
G216319818
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Height
24 in
Width
5.75 in
Details
Standards
UL/CUL
Number of Bulbs
1
Series
Claudelle
Lamp Base
Candelabra
Watts
60W
Finish
Textured White, Modern Gold
Item
Wall Sconce
Housing Material
Steel
Dimmable
Yes
Shade Material
Fabric
Rated Location
Dry
Canopy/Backplate
5" W x 5" H
Shade Finish
White
Description
Inspired by nature and elevated with contrast, this sconce is a graceful balance of form and finish. The textured white frame curves with organic ease beneath a modern gold accent, echoing the lines of a calla lily. Topped with a soft white fabric shade, it brings sculptural beauty and warmth to any wall it touches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.