
Claudelle 2-Light Wall Sconce, 13.75 in W x 14.5 in H, Matte Black
Mfr # 4014-2S-MB
Zoro # G716319721
product price: $166.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Lamp Base
Candelabra
Watts
60W
Standards
UL/CUL
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-2S-MB
Zoro #
G716319721
UPC #
-
Country of Origin
China
Dimensions
Height
14.5 in
Length
8 in
Width
13.75 in
Details
Item
Wall Sconce
Finish
Matte Black
Lamp Base
Candelabra
Watts
60W
Standards
UL/CUL
Dimmable
Yes
Series
Claudelle
Housing Material
Steel
Number of Bulbs
2
Shade Finish
White
Rated Location
Dry
Canopy/Backplate
5" W x 5" H
Shade Material
Fabric
Description
Sculptural yet understated, this two-light sconce brings architectural grace to the wall. The matte black finish grounds the design, while the flowing shape evokes natural elegance. A subtle showpiece, it complements both bold and neutral palettes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.