
Claudelle 2-Light Wall Sconce, 13.75 in W x 14.5 in H, Textured White
Mfr # 4014-2S-TW
Zoro # G016319735
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
2
Standards
UL/CUL
Series
Claudelle
Width
13.75 in
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-2S-TW
Zoro #
G016319735
UPC #
-
Country of Origin
China
Dimensions
Width
13.75 in
Length
8 in
Height
14.5 in
Details
Number of Bulbs
2
Item
Wall Sconce
Standards
UL/CUL
Series
Claudelle
Lamp Base
Candelabra
Finish
Textured White
Watts
60W
Dimmable
Yes
Housing Material
Steel
Shade Material
Fabric
Shade Finish
White
Canopy/Backplate
5" W x 5" H
Rated Location
Dry
Description
Like a bloom captured in stillness, this wall sconce evokes nature with a refined twist. Its bright textured finish feels fresh and coastal, while the linen shades offer warm diffusion. Whether styled in pairs or standing alone, it brings a sense of ease and polish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.