
Claudelle 2-Light Wall Sconce, 13.75 in W x 14.5 in H, Textured White + Modern Gold
Mfr # 4014-2S-TW-MGLD
Zoro # G316319695
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Housing Material
Steel
Length
8 in
Height
14.5 in
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-2S-TW-MGLD
Zoro #
G316319695
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Height
14.5 in
Width
13.75 in
Details
Dimmable
Yes
Housing Material
Steel
Standards
UL/CUL
Item
Wall Sconce
Finish
Textured White, Modern Gold
Number of Bulbs
2
Watts
60W
Series
Claudelle
Lamp Base
Candelabra
Shade Finish
White
Canopy/Backplate
5" W x 5" H
Rated Location
Dry
Shade Material
Fabric
Description
Rooted in organic design with a luxe twist, this dual-arm sconce brings texture, glow, and quiet sophistication to the wall. Its textured white-and-gold finish offers a light, coastal feel, while the flowing silhouette channels timeless charm. Perfect for softening modern edges or warming up transitional spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.