Zoro Homepage

Claudelle 5-Light Chandelier, 24 in W, Matte Black

  • Mfr # 4014-24MB

  • Zoro # G116319840


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Dimmable
Yes
Series
Claudelle
Width
24 in
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-24MB
Zoro #
G116319840
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
28.5 in
Length
24 in

Details

Material
Steel
Dimmable
Yes
Series
Claudelle
Number of Lights
5
Shade Material
Fabric
Standards
UL/CUL
Item
Chandelier
Housing Finish
Matte Black
Fixture Wattage
60W
Lamp Base
Candelabra
Canopy/Backplate
5" L x 5" W
Rated Location
Dry
Shade Finish
White

Description

Airy in form and timeless in finish, this matte black chandelier channels the elegance of natural curves. Each arm reaches upward in a calla-lily-inspired silhouette, topped with shades that glow with grace. Its a versatile piece designed to make a room feel more complete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.