Zoro Homepage

Claudelle 6-Light Chandelier, 32 in W, Matte Black

  • Mfr # 4014-32MB

  • Zoro # G816319867


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Lamp Base
Candelabra
Dimmable
Yes
Material
Steel
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-32MB
Zoro #
G816319867
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Height
32 in
Width
32 in

Details

Number of Lights
6
Lamp Base
Candelabra
Dimmable
Yes
Material
Steel
Shade Material
Fabric
Standards
UL/CUL
Series
Claudelle
Item
Chandelier
Housing Finish
Matte Black
Fixture Wattage
60W
Rated Location
Dry
Canopy/Backplate
5" L x 5" W
Shade Finish
White

Description

With six gently arched arms and a sleek matte black finish, this chandelier channels the quiet beauty of floral form. Each white linen shade floats like a petal in bloom, creating a warm, welcoming atmosphere overhead. Its a striking yet subtle piece designed to soften modern spaces and elevate the everyday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.