
Claudelle 6-Light Chandelier, 32 in W, Matte Black + Modern Gold
Mfr # 4014-32MB-MGLD
Zoro # G016319858
product price: $550.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shade Material
Fabric
Height
32 in
Number of Lights
6
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-32MB-MGLD
Zoro #
G016319858
UPC #
-
Country of Origin
China
Dimensions
Height
32 in
Width
32 in
Length
32 in
Details
Material
Steel
Shade Material
Fabric
Number of Lights
6
Housing Finish
Matte Black, Modern Gold
Lamp Base
Candelabra
Dimmable
Yes
Fixture Wattage
60W
Standards
UL/CUL
Series
Claudelle
Item
Chandelier
Shade Finish
White
Rated Location
Dry
Canopy/Backplate
5" L x 5" W
Description
This chandelier draws the eye with its sweeping lines and luminous finishes, offering a modern update to timeless form. The matte black structure is lifted by gold accents, while six white shades diffuse the light in soft, even layers. Its statement lighting that still feels delicate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.