
Claudelle 6-Light Chandelier, 46 in W, Matte Black
Mfr # 4014-46MB
Zoro # G216319863
product price: $576.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Dimmable
Yes
Length
46 in
Shade Material
Fabric
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014-46MB
Zoro #
G216319863
UPC #
-
Country of Origin
China
Dimensions
Length
46 in
Height
39 in
Width
46 in
Details
Material
Steel
Dimmable
Yes
Shade Material
Fabric
Lamp Base
Candelabra
Standards
UL/CUL
Series
Claudelle
Item
Chandelier
Housing Finish
Matte Black
Number of Lights
6
Fixture Wattage
60W
Rated Location
Dry
Canopy/Backplate
5" L x 5" W
Shade Finish
White
Description
Designed to make a room feel complete, this matte black chandelier adds depth and flow without stealing the spotlight. Its calla lily-inspired arms hold linen shades that emit a warm, balanced glow. Ideal for dining rooms, foyers, or high-ceilinged spaces in need of quiet drama.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.