
Claudelle 8-Light Chandelier, 65 in W, Matte Black + Modern Gold
Mfr # 4014-65MB-MGLD
Zoro # G216319900
product price: $896.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Lamp Base
Candelabra
Series
Claudelle
Shade Material
Fabric
Dimmable
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4014-65MB-MGLD
Zoro #
G216319900
UPC #
-
Country of Origin
China
Dimensions
Width
65 in
Height
45 in
Length
65 in
Details
Lamp Base
Candelabra
Series
Claudelle
Shade Material
Fabric
Dimmable
Yes
Material
Steel
Fixture Wattage
60W
Number of Lights
8
Standards
UL/CUL
Item
Chandelier
Housing Finish
Matte Black, Modern Gold
Shade Finish
White
Rated Location
Dry
Canopy/Backplate
5" L x 5" W
Description
Simple elegance radiates from a modern eight-light chandelier that showcases versatile transitional style over a foyer or dining room. Swooping arms bring graceful flair, highlighting a slim silhouette, with each capped with a delicate linen shade for excellent illumination and inviting ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.