Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claudine Modern Gold 1 Light Wall Sconce

  • Mfr # 353-1S-MGLD

  • Zoro # G122842868


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Shade Color
Modern Gold
Fixture Voltage
120 V
Series
Claudine
Shade Finish
Frosted
Length
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-1S-MGLD
Zoro #
G122842868
UPC #
685659214185
Country of Origin
China

Dimensions

Length
6-3/4 in
Height
15-1/2 in
Width
10 in

Details

Shade Color
Modern Gold
Fixture Voltage
120 V
Series
Claudine
Shade Finish
Frosted
Body Material
Steel
Includes
Installation hardware
Item
Wall Sconce
Damp/Wet Rating
Damp
Shade Material
Glass

Description

An organic version of botanical beauty, this single-light wall sconce becomes a must-have fixture mixing delicacy with artistry. Modern gold finish steel framing positions a single branch-like element with sparkling crystal buds capturing and reflecting warm illumination. Make this dimmable light part of a custom living room, bedroom, or hallway.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.