Shop Z-LITE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Claudine Modern Gold 8 Light Chandelier
- Mfr # 353-38MGLD
- Zoro # G422842964
product price:Â
$
3,836.99
/ea
Key Features
Series
Claudine
Color
Modern Gold
Voltage
120V
Shade Finish
Frosted
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353-38MGLD
- Zoro #
- G422842964
- UPC #
- 685659214178
- Country of Origin
- China
- Item
- Chandelier
- Series
- Claudine
- Color
- Modern Gold
- Voltage
- 120V
- Shade Finish
- Frosted
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
- Material
- Steel
- Includes
- Installation hardware
Dimensions
- Width
- 38 in
- Length
- 38 in
- Height
- 37-3/4 in
Description
Open metalwork is always an artisan effect, and this five-light chandelier merges ambient illumination with an artisan botanical vibe. This fixture features modern gold finish steel construction emulating vines, with sparkling crystals adding a bud-like look to complete an organic feel. Choose this dimmable light to inspire in living rooms, dining spaces, and foyers.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.