Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt 1 Light Flush Mount, Brushed Nickel & White Linen

  • Mfr # 152F-1

  • Zoro # G105835887


product price: $72.00
/ea

Key Features

Length
5"
Width
5"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152F-1
Zoro #
G105835887
UPC #
685659005462
Country of Origin
China

Dimensions

Length
5"
Width
5"
Height
8"
Canopy Dimensions
5.11 in x 5.11 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Series
Cobalt
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Finish
White Linen
Rated Location
Dry

Description

Clean and very contemporary, this flush mount uses the classic styling of sleekness to create a powerful look. Finished in brushed nickel, a perfect symmetry is created between the hardware and the lovely, slim white linen glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.