Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt 3 Light Billiard Light, Brushed Nickel & White

  • Mfr # 152BN-131WHITE

  • Zoro # G905843297


product price: $424.00
/ea
Free Shipping & Returns

Key Features

Length
42"
Width
5"
Height
8"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152BN-131WHITE
Zoro #
G905843297
UPC #
685659005400
Country of Origin
China

Dimensions

Length
42"
Width
5"
Height
8"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Canopy Dimensions
11.8 in x 4.3 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Cobalt
Style
transitional; fusion; billiard
UL Listed
CUL/cETLu
Shade Material
Glass
Shade Finish
White
Rated Location
Dry

Description

Straight line and rectangular detailing defines the bold and contemporary look of this three light fixture. Circular white glass shades provide a splash of elegance, and telescoping rods ensure a perfect hanging height. This fixture would be the perfect addition to a kitchen, a game room, or anywhere else in the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.