Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt 3 Light Billiard Light, Matte Black & Matte Opal

  • Mfr # 152MB-DMO14

  • Zoro # G605843405


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
14"
Height
8"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152MB-DMO14
Zoro #
G605843405
UPC #
685659148732
Country of Origin
China

Dimensions

Length
46"
Width
14"
Height
8"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Canopy Dimensions
11.8 in x 4.3 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
UL Listed
CUL/cETLu
Series
Cobalt
Style
transitional; fusion
Shade Finish
Matte Opal
Rated Location
Dry

Description

Straight line inspired detailing defines this beautiful three light fixture. Finished in matte black and paired with dome matte opal glass shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of modern charm. Adjustable rods are included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.