Cobalt Billiard, 3-Light, 13.5 In.W x 49 In.L x 9.25 In.H, Modern Gold/Matte Opal

  • Mfr # 152MGLD-DMO13

  • Zoro # G711799894


product price:  $474.00
/ea
Free Shipping & Returns

Key Features

Length
49 in
Height
9.25 in
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152MGLD-DMO13
Zoro #
G711799894
UPC #
685659194524
Country of Origin
China

Dimensions

Length
49 in
Width
13.5 in
Height
9.25 in
Chain Length
Rods: 4x24"+4x12"+2x6"+2x3"
Cord Length
110"
Canopy Dimensions
11.81"L x 4.4"W

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Bulbs Included
No
Location Rating
Dry
Collection
Cobalt
Standards
CETL
Shade Finish/Color
Matte Opal

Description

Put the finishing touches on your home entertainment space with a modern three-light billiards light with a linear profile. It's classic design pairs a modern gold finish framework with clean lines and rounded dome shades made from glass in a matte opal finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.