Cobalt Billiard, 3-Light, 14 In.W x 46 In.L x 8 In.H, Matte Black/White

  • Mfr # 152MB-PWH

  • Zoro # G211800021


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Length
46 in
Width
14 in
Height
8 in
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152MB-PWH
Zoro #
G211800021
UPC #
685659182644
Country of Origin
China

Dimensions

Length
46 in
Width
14 in
Height
8 in
Cord Length
110"
Chain Length
12x 12" + 2x 6" + 2x 3"
Canopy Dimensions
11.8"L x 4.3"W
Cord/Wire Length
110 in

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Series
Cobalt
Style
transitional; fusion; billiard
Shade Material
Plastic
Shade Finish
White
Rated Location
Dry
Standards
CUL/cETLu
Shade Finish/Color
White
Collection
Cobalt
Location Rating
Dry
Bulbs Included
No

Description

Straight line inspired detailing defines this beautiful three light fixture. Finished in matte black and paired with white plastic shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of modern charm. Adjustable rods are included to ensure the perfect hanging height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.