Cobalt Billiard, 3-Light, 14.25 In.W x 49.75 In.L x 10.5 In.H, Modern Gold/Dark Blue

  • Mfr # 152MGLD-ARDB

  • Zoro # G211799752


product price:  $408.00
/ea
Free Shipping & Returns

Key Features

Length
49.75 in
Height
10.5 in
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152MGLD-ARDB
Zoro #
G211799752
UPC #
685659194500
Country of Origin
China

Dimensions

Length
49.75 in
Width
14.25 in
Height
10.5 in
Chain Length
Rods: 4x24"+4x12"+2x6"+2x3"
Cord Length
110"
Canopy Dimensions
11.81"L x 4.4"W

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Plastic
Standards
CETL
Collection
Cobalt
Shade Finish/Color
Dark Blue
Location Rating
Dry
Bulbs Included
No

Description

Elevate your game play with a modern three-light billiard light from the Cobalt collection. Its suspension framework and vertical hanging bar receive a timeless modern gold finish that's warm and inviting, perfect for lounging with the family or entertaining friends. Three lights are shaded in plastic with a dark blue finish, offering soft, diffused illumination perfect for myriad games and activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.