Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Z-Lite Cobra 1 Light Pendant, Bronze & Golden Mottle 2114MP-BRZ-DGM14

Cobra 1 Light Pendant, Bronze & Golden Mottle (Discontinued)

  • Mfr # 2114MP-BRZ-DGM14
  • Zoro # G005840684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114MP-BRZ-DGM14
Zoro #
G005840684
UPC #
685659020052
Country of Origin
China

Dimensions

Height
8"
Length
14"
Width
14"
Canopy Dimensions
5.1 in x 5.1 in

Details

Number of Lights
1
Style
regional; spanish; billiard
Shade Material
Glass
Item
Pendant
Finish
Bronze
Watts
100
Material
Steel
Standards
CUL/cETLu
Series
Cobra
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Golden Mottle

Description

Elegant and traditional best describes this beautiful mini pendant fixture. Finished in bronze and paired with a golden mottle shade, this one light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm. Adjustable rods are included to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.